Motion
67496489
67496489 1/2 LOCKWASHER F/SHCS
MI ITEM #11754195
MFR #67496489
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
67496489 1/2 LOCKWASHER F/SHCS
MI ITEM #11754195
MFR #67496489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
67496489 1/2 LOCKWASHER F/SHCS
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Bright/Uncoated
  • Thickness
    .1720 in
  • System of Measurement
    Imperial
  • Maximum Inside Diameter
    .5060 in
  • Maximum Outside Diameter
    .7370 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    .5060 in
  • Screw Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought