Motion
67496562
Split Lock Washer - 0.7600 in ID, 1.1110 in OD, 0.2180 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754197
MFR #67496562
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.7600 in ID, 1.1110 in OD, 0.2180 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754197
MFR #67496562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
67496562 67496562 3/4 LOCKWASHER F/SHCS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.2180 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    0.7750 in
  • Maximum Outside Diameter
    1.1110 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.7600
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text