Motion
67496687
Split Lock Washer - 1.2710 in ID, 1.7990 in OD, 0.3130 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754200
MFR #67496687
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.2710 in ID, 1.7990 in OD, 0.3130 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754200
MFR #67496687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
67496687 67496687 1 1/4 LOCKWASHER F/SHC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.3130 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    1.3020 in
  • Maximum Outside Diameter
    1.7990 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.2710
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text