Motion
67496885
Split Lock Washer - 3.60 mm ID, 6.70 mm OD, 0.80 mm Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11754205
MFR #67496885
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 3.60 mm ID, 6.70 mm OD, 0.80 mm Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11754205
MFR #67496885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
67496885 67496885 M3.5 PLAIN STEEL METRI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.80 mm
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    3.90 mm
  • Maximum Outside Diameter
    6.70 mm
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    3.60 mm
  • Minimum Outside Diameter
    6.70 mm
  • Screw Size
    M3.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text