Motion
67496968
Split Lock Washer - 5.10 mm ID, 9.20 mm OD, 1.20 mm Thickness, Steel Material, Uncoated Finish
MI ITEM #11754207
MFR #67496968
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 5.10 mm ID, 9.20 mm OD, 1.20 mm Thickness, Steel Material, Uncoated Finish
MI ITEM #11754207
MFR #67496968

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
67496968 67496968 M5 PLAIN STEEL METRIC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    1.20 mm
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    5.40 mm
  • Maximum Outside Diameter
    9.20 mm
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    5.10 mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text