Motion
67497008
Split Lock Washer - 6.10 mm ID, 11.80 mm OD, 1.60 mm Thickness, Steel Material, Uncoated Finish
MI ITEM #11754208
MFR #67497008
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 6.10 mm ID, 11.80 mm OD, 1.60 mm Thickness, Steel Material, Uncoated Finish
MI ITEM #11754208
MFR #67497008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
67497008 67497008 6MM PLAIN STEEL METRIC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    1.60 mm
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    6.50 mm
  • Maximum Outside Diameter
    11.80 mm
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    6.10 mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text