Motion
67497081
Split Lock Washer - 10.20 mm ID, 18.10 mm OD, 2.20 mm Thickness, Steel Material, Uncoated Finish
MI ITEM #11754210
MFR #67497081
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 10.20 mm ID, 18.10 mm OD, 2.20 mm Thickness, Steel Material, Uncoated Finish
MI ITEM #11754210
MFR #67497081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67497081 67497081 M10 PLAIN STEEL METRIC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    2.20 mm
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    10.70 mm
  • Maximum Outside Diameter
    18.10 mm
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    10.20 mm
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought