Motion
67497404
Split Lock Washer - 1.2540 in ID, 2.0450 in OD, 0.3120 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11754218
MFR #67497404
List Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.2540 in ID, 2.0450 in OD, 0.3120 in Thickness, Steel Material, Zinc-Plated Finish
MI ITEM #11754218
MFR #67497404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.40/each for your price

Overview

Mfr description
67497404 67497404 1 1/4 SPLIT LOCK WASHE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.3120 in
  • Maximum Inside Diameter
    1.2800 in
  • Maximum Outside Diameter
    2.0450 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.2540 in
  • Minimum Outside Diameter
    2.0360 in
  • Screw Size
    1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought