Motion
67497560
67497560 4 SPLIT LOCK WASHER PL
MI ITEM #11754222
MFR #67497560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
67497560 4 SPLIT LOCK WASHER PL
MI ITEM #11754222
MFR #67497560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67497560 4 SPLIT LOCK WASHER PL
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in placeSplit lock washers are used in high-vibration applications.

Specifications

  • Material
    Steel
  • Finish Coating
    Bright/Uncoated
  • Thickness
    0.0250 in
  • System of Measurement
    Imperial
  • Maximum Inside Diameter
    0.1200 in
  • Maximum Outside Diameter
    0.2230 in
  • Maximum Thickness
    0.0250 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1140 in
  • Minimum Outside Diameter
    0.2090 in
  • Screw Size
    # 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text