Motion
67497800
Split Lock Washer - 0.2520 in ID, 0.4890 in OD, 0.0620 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754228
MFR #67497800
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.2520 in ID, 0.4890 in OD, 0.0620 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754228
MFR #67497800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67497800 67497800 1/4 SPLIT LOCK WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.0620 in
  • Maximum Inside Diameter
    0.2600 in
  • Maximum Outside Diameter
    0.4890 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2520 in
  • Minimum Outside Diameter
    0.4870 in
  • Screw Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text