Motion
67497925
Split Lock Washer - 0.4400 in ID, 0.7790 in OD, 0.1090 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754231
MFR #67497925
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.4400 in ID, 0.7790 in OD, 0.1090 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754231
MFR #67497925

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67497925 67497925 7/16 SPLIT LOCK WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1090 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    0.4500 in
  • Maximum Outside Diameter
    0.7790 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.4400 in
  • Minimum Outside Diameter
    0.7760 in
  • Screw Size
    7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text