Motion
67497966
Split Lock Washer - 0.5020 in ID, 0.8730 in OD, 0.1250 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754232
MFR #67497966
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5020 in ID, 0.8730 in OD, 0.1250 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754232
MFR #67497966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67497966 67497966 1/2 SPLIT LOCK WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1250 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    0.5120 in
  • Maximum Outside Diameter
    0.8730 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5020 in
  • Minimum Outside Diameter
    0.8690 in
  • Screw Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text