Motion
67498121
Split Lock Washer - 0.8780 in ID, 1.4640 in OD, 0.2190 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754236
MFR #67498121
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.8780 in ID, 1.4640 in OD, 0.2190 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754236
MFR #67498121

Mfr description
67498121 67498121 7/8 SPLIT LOCK WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.8940 in
  • Maximum Outside Diameter
    1.4640 in
  • Minimum Inside Diameter
    0.8780 in
  • Minimum Outside Diameter
    1.4590 in
  • Screw Size
    7/8
  • Thickness
    0.2190 in

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)