Motion
67498162
Split Lock Washer - 1.0030 in ID, 1.6610 in OD, 0.2500 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754237
MFR #67498162
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.0030 in ID, 1.6610 in OD, 0.2500 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754237
MFR #67498162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
67498162 67498162 1 SPLIT LOCK WASHER PL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.2500 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    1.0240 in
  • Maximum Outside Diameter
    1.6610 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.0030 in
  • Minimum Outside Diameter
    1.6560 in
  • Screw Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text