Motion
67498204
Split Lock Washer - 1.1290 in ID, 1.8530 in OD, 0.2810 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754238
MFR #67498204
List Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.1290 in ID, 1.8530 in OD, 0.2810 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754238
MFR #67498204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.63/each for your price

Overview

Mfr description
67498204 67498204 1 1/8 SPLIT LOCK WASHE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.2810 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    1.1530 in
  • Maximum Outside Diameter
    1.8530 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.1290 in
  • Minimum Outside Diameter
    1.8470 in
  • Screw Size
    1-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text