Motion
67498402
Split Lock Washer - 0.1410 in ID, 0.2660 in OD, 0.0310 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11754242
MFR #67498402
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1410 in ID, 0.2660 in OD, 0.0310 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11754242
MFR #67498402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
67498402 67498402 6 SILICON BRONZE SPLIT
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.

Specifications

  • Material
    Silicon Bronze
  • Finish Coating
    Uncoated
  • Thickness
    0.0310 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    0.1480 in
  • Maximum Outside Diameter
    0.2660 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1410 in
  • Minimum Outside Diameter
    0.2500 in
  • Screw Size
    #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought