Motion
67498766
Split Lock Washer - 0.6280 in ID, 1.0930 in OD, 0.1560 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11754251
MFR #67498766
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.6280 in ID, 1.0930 in OD, 0.1560 in Thickness, Silicon Bronze Material, Uncoated Finish
MI ITEM #11754251
MFR #67498766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67498766 67498766 5/8 SILICON BRONZE SPL
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in place. Split lock washers are used in high-vibration applications.

Specifications

  • Material
    Silicon Bronze
  • Finish Coating
    Uncoated
  • Thickness
    0.1560 in
  • Fastener Standard
    ASME B18.21.1
  • Maximum Inside Diameter
    0.6500 in
  • Maximum Outside Diameter
    1.0930 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.6350 in
  • Minimum Outside Diameter
    1.0790 in
  • Screw Size
    5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought