Motion
67498840
9/16" Screw, 0.596" ID, Steel Internal Tooth Lock Washer - 0.985" OD, Zinc-Plated, Grade 2
MI ITEM #11754253
MFR #67498840
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Screw, 0.596" ID, Steel Internal Tooth Lock Washer - 0.985" OD, Zinc-Plated, Grade 2
MI ITEM #11754253
MFR #67498840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
67498840 67498840 9/16 INT TOOTH LOCK WA
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Inner Diameter
    0.5960 in
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5760 in
  • Minimum Outside Diameter
    0.9570 in
  • Outer Diameter
    0.9850 in
  • Screw Size
    9/16
  • Thickness
    0.045 in
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text