Motion
67498923
3/4" Screw, 0.795" ID, Steel Internal Tooth Lock Washer - 1.245" OD, Zinc-Plated, Grade 2
MI ITEM #11754255
MFR #67498923
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 0.795" ID, Steel Internal Tooth Lock Washer - 1.245" OD, Zinc-Plated, Grade 2
MI ITEM #11754255
MFR #67498923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
67498923 67498923 3/4 INT TOOTH LOCK WAS
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Inner Diameter
    0.7950 in
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.7690 in
  • Minimum Outside Diameter
    1.2200 in
  • Outer Diameter
    1.2450 in
  • Screw Size
    3/4
  • Thickness
    0.055 in
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text