Motion
67499004
1 Screw, 1.06" ID, Steel Internal Tooth Lock Washer - 1.637" OD, Zinc-Plated, Grade 2
MI ITEM #11754257
MFR #67499004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Screw, 1.06" ID, Steel Internal Tooth Lock Washer - 1.637" OD, Zinc-Plated, Grade 2
MI ITEM #11754257
MFR #67499004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67499004 67499004 1 INT TOOTH LOCK WASHE
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    1.6370 in
  • Inner Diameter
    1.0600 in
  • Grade
    Grade 2
  • Thickness
    0.067 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.0190 in
  • Minimum Outside Diameter
    1.5900 in
  • Screw Size
    1
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text