Motion
67499046
1-1/8" Screw, 1.192" ID, Steel Internal Tooth Lock Washer - 1.83" OD, Zinc-Plated, Grade 2
MI ITEM #11754258
MFR #67499046
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, 1.192" ID, Steel Internal Tooth Lock Washer - 1.83" OD, Zinc-Plated, Grade 2
MI ITEM #11754258
MFR #67499046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
67499046 67499046 1 1/8 INT TOOTH LOCK W
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    1.8300 in
  • Inner Diameter
    1.1920 in
  • Grade
    Grade 2
  • Thickness
    0.067 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.1440 in
  • Minimum Outside Diameter
    1.7990 in
  • Screw Size
    1-1/8
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text