Motion
67499566
9/16" Screw, 0.596" ID, Steel External Tooth Lock Washer - 0.985" OD, Zinc-Plated, Grade 2
MI ITEM #11754260
MFR #67499566
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Screw, 0.596" ID, Steel External Tooth Lock Washer - 0.985" OD, Zinc-Plated, Grade 2
MI ITEM #11754260
MFR #67499566

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67499566 67499566 9/16 EXT TOOTH LOCK WA
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.9850 in
  • Inner Diameter
    0.5960 in
  • Grade
    Grade 2
  • Thickness
    0.045 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5760 in
  • Minimum Outside Diameter
    0.9570 in
  • Screw Size
    9/16
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought