Motion
67499640
3/4" Screw, 0.795" ID, Steel External Tooth Lock Washer - 1.245" OD, Zinc-Plated, Grade 2
MI ITEM #11754262
MFR #67499640
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 0.795" ID, Steel External Tooth Lock Washer - 1.245" OD, Zinc-Plated, Grade 2
MI ITEM #11754262
MFR #67499640

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.55/each

Specifications

Dimensions

  • Inner Diameter
    0.7950 in
  • Minimum Inside Diameter
    0.7690 in
  • Minimum Outside Diameter
    1.2200 in
  • Outer Diameter
    1.2450 in
  • Screw Size
    3/4
  • Thickness
    0.055 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    External Tooth

Overview

Mfr description
67499640 67499640 3/4 EXT TOOTH LOCK WAS
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought