Motion
67499681
7/8" Screw, 0.927" ID, Steel External Tooth Lock Washer - 1.41" OD, Zinc-Plated, Grade 2
MI ITEM #11754263
MFR #67499681
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, 0.927" ID, Steel External Tooth Lock Washer - 1.41" OD, Zinc-Plated, Grade 2
MI ITEM #11754263
MFR #67499681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
67499681 67499681 7/8 EXT TOOTH LOCK WAS
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Inner Diameter
    0.9270 in
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.8940 in
  • Minimum Outside Diameter
    1.3640 in
  • Outer Diameter
    1.4100 in
  • Screw Size
    7/8
  • Thickness
    0.060 in
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text