Motion
67500249
#10 Screw, 0.204" ID, Steel Internal Tooth & External Tooth Lock Washer - 0.61" OD, Zinc-Plated, Grade 2
MI ITEM #11754265
MFR #67500249
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 0.204" ID, Steel Internal Tooth & External Tooth Lock Washer - 0.61" OD, Zinc-Plated, Grade 2
MI ITEM #11754265
MFR #67500249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
67500249 67500249 10 ZINC PLATED EXT/INT
  • Internal/external tooth lock washers have teeth along both the inside and outside diameters
  • They provide the greatest resistance to loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.6100 in
  • Inner Diameter
    0.2040 in
  • Grade
    Grade 2
  • Thickness
    0.034 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1950 in
  • Minimum Outside Diameter
    0.5800 in
  • Screw Size
    #10
  • Tooth Type
    Internal Tooth/External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text