Motion
67500488
1/2" Screw, 0.53" ID, Steel Internal Tooth & External Tooth Lock Washer - 1.26" OD, Zinc-Plated, Grade 2
MI ITEM #11754269
MFR #67500488
List Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 0.53" ID, Steel Internal Tooth & External Tooth Lock Washer - 1.26" OD, Zinc-Plated, Grade 2
MI ITEM #11754269
MFR #67500488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.55/each for your price

Overview

Mfr description
67500488 67500488 1/2 ZINC PLATED EXT/IN
  • Internal/external tooth lock washers have teeth along both the inside and outside diameters
  • They provide the greatest resistance to loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    1.2600 in
  • Inner Diameter
    0.5300 in
  • Grade
    Grade 2
  • Thickness
    0.055 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5120 in
  • Minimum Outside Diameter
    1.2200 in
  • Screw Size
    1/2
  • Tooth Type
    Internal Tooth/External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text