Motion
67500520
#6 Screw, 0.15" ID, Steel External Tooth Lock Washer - 0.289" OD, Zinc-Plated, Grade 2
MI ITEM #11754270
MFR #67500520
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, 0.15" ID, Steel External Tooth Lock Washer - 0.289" OD, Zinc-Plated, Grade 2
MI ITEM #11754270
MFR #67500520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67500520 67500520 6 ZINC PLATED CTSK EXT
  • Countersunk lock washers are used with flat and oval head screws in countersinking applications
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.2890 in
  • Inner Diameter
    0.1500 in
  • Grade
    Grade 2
  • Thickness
    0.021 in
  • Maximum Height
    0.0920 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Height
    0.0820 in
  • Minimum Inside Diameter
    0.1400 in
  • Screw Size
    #6
  • Includes
    Countersunk
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought