Motion
67500686
1/4" Screw, 0.267" ID, Steel External Tooth Lock Washer - 0.454" OD, Zinc-Plated, Grade 2
MI ITEM #11754273
MFR #67500686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 0.267" ID, Steel External Tooth Lock Washer - 0.454" OD, Zinc-Plated, Grade 2
MI ITEM #11754273
MFR #67500686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67500686 67500686 1/4 ZINC PLATED CTSK E
  • Countersunk lock washers are used with flat and oval head screws in countersinking applications
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Outer Diameter
    0.4540 in
  • Inner Diameter
    0.2670 in
  • Grade
    Grade 2
  • Thickness
    0.025 in
  • Maximum Height
    0.1280 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Height
    0.1130 in
  • Minimum Inside Diameter
    0.2550 in
  • Screw Size
    1/4
  • Includes
    Countersunk
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text