Motion
67500884
3/8" Screw, Steel USS Flat Washer 7/16" ID x 1" OD, 5/64" Thick, Galvanized Finish
MI ITEM #11754277
MFR #67500884
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Steel USS Flat Washer 7/16" ID x 1" OD, 5/64" Thick, Galvanized Finish
MI ITEM #11754277
MFR #67500884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67500884 67500884 3/8 FLAT WASHER GAL ST
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Galvanized
  • Thickness
    5/64 in
  • Type
    USS
  • Screw Size
    3/8
  • Outside Diameter Range
    0.9930 in~
  • Outside Diameter
    1 in
  • Inside Diameter Range
    0.4330 in~0.4530 in
  • Inside Diameter
    7/16 in
  • Maximum Thickness
    0.1040 in
  • Fastener Standard
    ASME B18.22.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text