Motion
67500967
5/8" Screw, Steel USS Flat Washer 11/16" ID x 1-3/4" OD, 9/64" Thick, Galvanized Finish
MI ITEM #11754279
MFR #67500967
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Steel USS Flat Washer 11/16" ID x 1-3/4" OD, 9/64" Thick, Galvanized Finish
MI ITEM #11754279
MFR #67500967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
67500967 67500967 5/8" SS GALV FLAT WASH
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Galvanized
  • Thickness
    9/64 in
  • Type
    USS
  • Screw Size
    5/8
  • Outside Diameter Range
    1.7430 in~
  • Outside Diameter
    1-3/4 in
  • Inside Diameter Range
    0.6810 in~0.7180 in
  • Inside Diameter
    11/16 in
  • Maximum Thickness
    0.1600 in
  • Fastener Standard
    ASME B18.22.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text