Motion
67512962
7/16-14 UNC Steel Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Zinc Yellow Dichromate Cad & Waxed Finish
MI ITEM #11754303
MFR #67512962
List Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC Steel Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Zinc Yellow Dichromate Cad & Waxed Finish
MI ITEM #11754303
MFR #67512962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.53/each for your price

Overview

Mfr description
67512962 67512962 7/16-14 L9 FIN HEX NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    7/16-14
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    3/8 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade L9
  • Coating
    Zinc Yellow Dichromate Cad and Waxed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text