Motion
67513960
7/8-9 UNC Grade L9 Hex Lock Nut with Distorted Thread - Cadmium Dichromate Finish
MI ITEM #11754316
MFR #67513960
List Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC Grade L9 Hex Lock Nut with Distorted Thread - Cadmium Dichromate Finish
MI ITEM #11754316
MFR #67513960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.95/each for your price

Overview

Mfr description
67513960 67513960 7/8-9 CADMIUM PLATED S
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    7/8-9
  • Finish Coating
    Cadmium Dichromate
  • Height
    0.8870 in
  • Thread Direction
    Right Hand
  • Grade
    Grade L9
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought