Motion
67514125
3/8-24 UNF Grade L9 Hex Lock Nut with Distorted Thread - Cadmium Dichromate Finish
MI ITEM #11754318
MFR #67514125
List Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Grade L9 Hex Lock Nut with Distorted Thread - Cadmium Dichromate Finish
MI ITEM #11754318
MFR #67514125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.20/each for your price

Overview

Mfr description
67514125 67514125 3/8-24 CADMIUM PLATED
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    3/8-24
  • Finish Coating
    Cadmium Dichromate
  • Height
    0.4000 in
  • Thread Direction
    Right Hand
  • Grade
    Grade L9
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought