Motion
67514166
7/16-20 UNF Grade L9 Hex Lock Nut with Distorted Thread - 11/16" Width Across Flats, Cadmium Dichromate Finish
MI ITEM #11754319
MFR #67514166
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Grade L9 Hex Lock Nut with Distorted Thread - 11/16" Width Across Flats, Cadmium Dichromate Finish
MI ITEM #11754319
MFR #67514166

Mfr description
67514166 67514166 7/16-20 CADMIUM PLATED
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.65/each

Specifications

Dimensions

  • Height
    0.4490 in
  • Thread Size
    7/16-20
  • Width Across Flats
    11/16 in

Details

  • Finish Coating
    Cadmium Dichromate
  • Grade
    Grade L9
  • Locking Type
    Distorted Thread
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)