Motion
67514281
5/8-18 UNF Grade L9 Hex Lock Nut with Distorted Thread - Cadmium Dichromate Finish
MI ITEM #11754320
MFR #67514281
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18 UNF Grade L9 Hex Lock Nut with Distorted Thread - Cadmium Dichromate Finish
MI ITEM #11754320
MFR #67514281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67514281 67514281 5/8-18 CADMIUM PLATED
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Thread Size
    5/8-18
  • Finish Coating
    Cadmium Dichromate
  • Height
    0.6600 in
  • Thread Direction
    Right Hand
  • Grade
    Grade L9
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
  • Locking Type
    Distorted Thread
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought