Motion
67514844
3/4" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11754324
MFR #67514844
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11754324
MFR #67514844

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
67514844 67514844 3/4 L9 TENSION FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Type
    SAE
  • Screw Size
    3/4
  • Outside Diameter Range
    1.4620 in~
  • Material Grade
    Grade 9
  • Inside Diameter Range
    0.8050 in~0.8190 in
  • Maximum Thickness
    0.1740 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought