Motion
67514885
7/8" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11754325
MFR #67514885
List Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Grade 9 Steel SAE Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11754325
MFR #67514885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.68/each for your price

Overview

Mfr description
67514885 67514885 7/8 L9 TENSION FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Type
    SAE
  • Screw Size
    7/8
  • Outside Diameter Range
    1.7430 in~
  • Material Grade
    Grade 9
  • Inside Diameter Range
    0.9310 in~0.9450 in
  • Maximum Thickness
    0.1740 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought