Motion
67528364
1-8 UNC, 5-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11754505
MFR #67528364
List Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 5-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11754505
MFR #67528364

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.88/each for your price

Overview

Mfr description
67528364 67528364 1-8X5 1/2 HX HD CAP SC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    1-8 in
  • Length
    5-1/2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Coating
    Zinc-Plated
  • Hex Size
    1-1/2 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought