Motion
67548727
Size 2/0, 0.089" Small End Diam, 0.141" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 2-1/2" OAL, 2-1/2 Pin Length
MI ITEM #11754809
MFR #67548727
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 2/0, 0.089" Small End Diam, 0.141" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 2-1/2" OAL, 2-1/2 Pin Length
MI ITEM #11754809
MFR #67548727

Mfr description
67548727 67548727 NO.2/0 2 1/2 TAPER PIN
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Large End Diameter
    0.1410 in
  • Overall Length
    2-1/2 in
  • Pin Length
    2-1/2 in
  • Size
    2/0
  • Small End Diameter
    0.0890 in

Details

  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Taper Pin
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)