Motion
67549360
Size 1, 0.1096" Small End Diam, 0.172" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 3" OAL, 3 Pin Length
MI ITEM #11754825
MFR #67549360
Price$2.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1, 0.1096" Small End Diam, 0.172" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 3" OAL, 3 Pin Length
MI ITEM #11754825
MFR #67549360

Mfr description
67549360 67549360 NO.1 3 TAPER PIN PLAIN
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.40/each

Specifications

Dimensions

  • Large End Diameter
    0.1720 in
  • Overall Length
    3 in
  • Pin Length
    3 in
  • Size
    1
  • Small End Diameter
    0.1096 in

Details

  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Taper Pin
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)