Motion
67550848
Size 5, 0.2318" Small End Diam, 0.289" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 2-3/4" OAL, 2-3/4 Pin Length
Mi Item #11754862
MFR #67550848
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 5, 0.2318" Small End Diam, 0.289" Large End Diam, Uncoated Steel Taper Pin - Grade C-12L14, 2-3/4" OAL, 2-3/4 Pin Length
Mi Item #11754862
MFR #67550848

Mfr description
67550848 67550848 NO.5 2 3/4 TAPER PIN P
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Large End Diameter
    0.2890 in
  • Overall Length
    2-3/4 in
  • Pin Length
    2-3/4 in
  • Size
    5
  • Small End Diameter
    0.2318 in

Details

  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Taper Pin
  • Taper per Foot
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)