Motion
67553529
1/4" Shoulder Diam x 3/4" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
MI ITEM #11754928
MFR #67553529
List Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Shoulder Diam x 3/4" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
MI ITEM #11754928
MFR #67553529

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.50/each for your price

Overview

Mfr description
67553529 67553529 1/4 X 3/4 SOC HD SH SC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Hex Key Size
    5/16in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    3/4 in
  • Thread Size
    #10-24
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text