Motion
67553644
1/4" Shoulder Diam x 1-1/2" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
MI ITEM #11754931
MFR #67553644
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Shoulder Diam x 1-1/2" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
MI ITEM #11754931
MFR #67553644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
67553644 67553644 1/4 X 1 1/2 SOC HD SH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Hex Key Size
    5/16in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    1-1/2 in
  • Thread Size
    #10-24
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought