Motion
67553800
5/16" Shoulder Diam x 3/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
MI ITEM #11754935
MFR #67553800
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Shoulder Diam x 3/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
MI ITEM #11754935
MFR #67553800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
67553800 67553800 5/16 X 3/4 SOC HD SH S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Hex Key Size
    5/16in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    3/4 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought