Motion
67553883
5/16" Shoulder Diam x 1-1/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
Mi Item #11754937
MFR #67553883
Price$5.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Shoulder Diam x 1-1/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
Mi Item #11754937
MFR #67553883

Mfr description
67553883 67553883 5/16 X 1 1/4 SOC HD SH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.98/each

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    1-1/4 in
  • Thread Size
    1/4-20

Details

  • Drive Type
    Hex Socket
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)