Motion
67554287
3/8" Shoulder Diam x 1-1/2" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
MI ITEM #11754947
MFR #67554287
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Shoulder Diam x 1-1/2" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
MI ITEM #11754947
MFR #67554287

Mfr description
67554287 67554287 3/8 X 1 1/2 SOC HD SH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Hex Key Size
    3/8in
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    1-1/2 in
  • Thread Size
    5/16-18

Details

  • Drive Type
    Hex Socket
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)