Motion
67554683
1/2" Shoulder Diam x 2" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
Mi Item #11754957
MFR #67554683
Price$16.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Shoulder Diam x 2" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel
Mi Item #11754957
MFR #67554683

Mfr description
67554683 67554683 1/2 X 2 SOC HD SH SCR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.18/each

Specifications

Dimensions

  • Hex Key Size
    3/8in
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    2 in
  • Thread Size
    3/8-16

Details

  • Drive Type
    Hex Socket
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)