Motion
67557801
5/16-18 UNC Hex Socket Cap Screw;316 Stainless Steel, 1-1/2" Length Under Head
MI ITEM #11755035
MFR #67557801
List Price$5.43/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Hex Socket Cap Screw;316 Stainless Steel, 1-1/2" Length Under Head
MI ITEM #11755035
MFR #67557801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.43/ca for your price

Overview

Mfr description
67557801 67557801 5/16-18 X 1 1/2 SHCS 3
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Head Style
    Socket Cap
  • Hex Key Size
    3/4in
  • Length
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Size
    M6x1.00 mm
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text