Motion
67561241
1/2-13 UNC Hex Socket 82° Flat Cap Screw;18-8 Stainless Steel, 2-1/2" Overall Length
MI ITEM #11755121
MFR #67561241
List Price$3.43/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Hex Socket 82° Flat Cap Screw;18-8 Stainless Steel, 2-1/2" Overall Length
MI ITEM #11755121
MFR #67561241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.43/ca for your price

Overview

Mfr description
67561241 67561241 1/2-13 X 2 1/2 FHCS 18
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    82 Degree Flat
  • Material
    Stainless Steel
  • Thread Size
    1/2-13 in
  • Hex Key Size
    3/16in
  • Length Measurement Type
    Overall Length
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought