Motion
67576280
1/4-20 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 7/16" Hex
MI ITEM #11755323
MFR #67576280
List Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 2" Length Under Head Hex Head Cap Screw;Grade 316 Stainless Steel, 7/16" Hex
MI ITEM #11755323
MFR #67576280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.65/each for your price

Overview

Mfr description
67576280 67576280 1/4-20 X 2 HX HD CAP S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/4-20 in
  • Length
    2 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Hex Size
    7/16 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought